QED27 Ear Defenders SNR 27 Green - QED27

QED27 Ear Defenders SNR 27 Green - QED27

Order Code: ZT5694952SCopy

£15.49 Inc VAT (20%)


Description

These QED27, foldable, over the head ear defenders offer premium quality hearing protection. Featuring a unique cup design with a padded, adjustable headband and soft foam ear cushions for user comfort over extended periods. Suitable for use where the user is exposed to high levels of noise, such as industrial zones, construction sites and other noise hazard settings.
• Over the head ear defenders
• Unique cup design with colour coding to indicate the level of attenuation
• Padded headband for user comfort over extended periods
• Soft foam ear cushions for comfort
• Ease of headband adjustment
• Can be folded for easy storage
• Lightweight materials: 187g
• Conforms to: EN352-1: 2002
• Attenuation data: SNR 27, H (dB) 33 M (dB) 25 L (dB) 16

See full description
Specifications for QED27 Ear Defenders SNR 27 Green - QED27
  • Colour
    Green
  • Weight
    187g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome