VeriShield VS140 Earmuffs, without Air Flow Control
0
1
2
3

VeriShield VS140 Earmuffs, without Air Flow Control

Order Code: ZT1407225X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

These VeriShield™ classic design ear defenders are lightweight and cushioned to provide optimum levels of comfort, even when worn for long periods of time.

Features and Benefits
• Designed to fit a wide range of head sizes
• Constructed with a wide cup opening, memory foam ear cushions and a lightweight cushioned headband to ensure wearer comfort and safety
• Oil-resistant cup withstands oil, dirty work, and frequent cleaning
• Easy to integrate with other PPE, including hard hats and face shields
• Larger cup openings are ideal for workers who wear hearing aids

Typical Applications
• Factories
• Outdoor machinery

Standards
• EN 352-1

See full description
Specifications for VeriShield VS140 Earmuffs, without Air Flow Control
  • Cup Colour
    Black
  • MFR Part No.
    1035101-VS
  • Standards Met
    EN 352-1
  • Ear Defender Type
    Over-the-Head
  • Single Number Rating (SNR)
    25dB
  • Series
    VeriShield™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome