VS100DF EMEA VeriShield Dielectric Fold Muff Ear Defender
0
1

VS100DF EMEA VeriShield Dielectric Fold Muff Ear Defender

Order Code: ZT1684623S

£20.99 Inc VAT (20%)


Description

These convenient folding-style ear defenders deliver optimum hearing protection in a range of heavy working environments. Fortified with Air Flow Control technology, they ensure excellent noise reduction across all frequencies.

Features and Benefits
• Designed to give a wider range of fit sizes to suit everyone
• Wide ear cup openings deliver comfort to those who have larger ears or who need hearing aids
• Durable Dielectric headband for strength and long product life
• Memory foam ear cushions reduce pressure points and discomfort during prolonged wear
• Attenuation level marked on ear defender cup for easy identification

Typical Applications
• Building
• Construction
• Industrial
• Medical
• Oil and gas
• Utilities

Notes
• Images are for illustration purposes only

See full description
Specifications for VS100DF EMEA VeriShield Dielectric Fold Muff Ear Defender
  • Cup Colour
    Black
  • Communication Type
    No Communication Feature
  • MFR Part No.
    1035149-VS
  • Single Number Rating (SNR)
    28dB
  • Series
    VeriShield­™
  • Insulation Type
    Not Dielectric
  • Ear Defender Type
    Over-the-Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome