1. Safety/
  2. Personal Protection & Clothing/
  3. Hearing Protection/
  4. Ear Defenders
X4 Ear Defenders

X4 Ear Defenders


Select
See all variants from
£33.99Inc VAT (20%)

See all variants from £33.99

Description

These modern design ear defenders deliver moderate to high levels of attenuation in noisy working environments. Establishing a comfortable and effective seal over the ears, these ear defenders offer reliable protection and wearability during prolonged use.

Features and Benefits
• Lightweight and comfortable for continuous use
• Headband version is electrically insulated for increased safety
• Soft round padding reduces pressure around the ear area for improved wearability
• Improved attenuation thanks to the damping pads and spacer
• Pads are easy to replace for maintained hygiene
• Helmet mounted version is compatible with a wide range of safety helmets
• Designed with a large cup space to reduce the build-up of heat and moisture

Typical Applications
• Mining and quarrying
• Woodworking
• Manufacturing
• Foundry and steelworks
• Automotive
• Airports
• Construction
• Metal processing
• Printing

Standards
• EN352-1:2002 [PLT9588750P]
• EN352-3:2002 [PLT9588752R]

Notes
• PLT9588750P is electrically insulated (dielectric)

See full description

Feature Attributes

Cup Colour:
Green,Black
Communication Type:
No Communication Feature
Insulation Type:
Dielectric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome