3301273 LS-500 Dispenser 500 Pair Capacity (Empty)

Order Code: ZT1178132X

£229.99 Inc VAT (20%)


Description

These ear plug dispensers are designed to work with Howard Leight's uncorded disposable foam ear plugs including Max® and Laser-lite. Leight® Source 400 is a tabletop or wall-mounted dispenser with a reusable bottle. The Leight Source 500 is a heavy-duty, aluminum, wall-mounted ear plug dispenser. This dispenser is designed to be refilled using Howard Leight refill boxes.
EN352-2: 2002.

LS-400 400 pair dispenser.
LS-500 500 pair dispenser.

EAR PLUGS NOT INCLUDED

See full description
Specifications for 3301273 LS-500 Dispenser 500 Pair Capacity (Empty)
  • MFR Part No.
    3301273
  • Series
    LS-500
  • Dispenser Material
    Aluminium
  • Cord/Band Style
    Uncorded
  • Mounting Type
    Wall
  • Pack Quantity
    500 pairs
  • Dispenser Capacity
    500 pairs
  • Product Type
    Ear Plug Dispenser Only
  • Standards Met
    EN352-2:2002
  • For Use With
    Max Disposable Ear Plugs
    Max Lite Disposable Ear Plugs
    FirmFit Disposable Ear Plugs
  • Refill Type
    Bulk Refill
    Cartridge Refill
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome