7859 Dispenser with 500 Spark Plug Detectable Earplugs - M7859

7859 Dispenser with 500 Spark Plug Detectable Earplugs - M7859

Order Code: ZT5692784S

£149.99 Inc VAT (20%)


Description

The Moldex 7859 Spark Plug Detectable dispense puts protection at the centre of the workforce. The Earplugs remain hygienic as the dispenser mechanism is automatically replaced with every refill. With a capacity for 500 pairs of Moldex Spark Plug Detect Earplugs, this clear dispensing station requires a mounting bracket (sold separately - Product code M7060) .
• Dispenser for Moldex Spark Plug Detect Earplugs
• Hygienic refill system
• Capacity: 500 pairs of Moldex Spark Plug Detect (one size)
• Dispensing station only
• Mounting bracket required (Product code M7060)
• Rating: SNR 32

See full description
Specifications for 7859 Dispenser with 500 Spark Plug Detectable Earplugs - M7859
  • Colour
    Transparent
  • Product Type
    Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome