2111237 Whisper Reusable Corded Ear Plugs with Box (50 Pairs)
0
1
2

2111237 Whisper Reusable Corded Ear Plugs with Box (50 Pairs)

Order Code: ZT1188731X

£39.99 Inc VAT (20%)


Description

For increased comfort and safety, these smooth corded earplugs are ideal for dirty environments. Dirt-repellent with a high level of wearability, the cord is the perfect accessory to keep the plugs close at hand when needed.

Features and Benefits
• Supplied with an earplug box for hygienic storage
• Cord is removable for user convenience
• Dirt-repellent surface is easy to clean

Standards
• EN 352-2 SW

See full description
Specifications for 2111237 Whisper Reusable Corded Ear Plugs with Box (50 Pairs)
  • Pack Quantity
    50 Pairs
  • Plug Material
    TPE
  • Plug Colour
    Orange
  • Series
    Whisper
  • Cord/Band Style
    Corded
  • MFR Part No.
    2111237
  • Ear Plug Type
    Reusable Ear Plugs
  • Standards Met
    EN 352-2
  • Single Number Rating (SNR)
    23dB
  • Detectability
    Not Detectable
  • Disposable/Reusable
    Reusable
  • Corded
    Yes
  • Ear Plug Style
    Corded Ear Plugs
  • Plug Shape
    Flanged

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome