3301120 LPF-1 Max Lite Ear Plugs Uncorded (200-PR)
0
1
2

3301120 LPF-1 Max Lite Ear Plugs Uncorded (200-PR)

Order Code: ZT1177940X

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£32.198%


Description

LPF-1
Max Lite uncorded low pressure polyurethane foam expands gently for comfortable long-term wear. Contoured T-shape for easy insertion and wear. Smooth, soil-resistant closed cell-foam skin prevents dirt build-up. To EN 352:2002. Size: 5-10mm. Colour: green. SNR:34dB. Box of 200 pairs.

Specifications for 3301120 LPF-1 Max Lite Ear Plugs Uncorded (200-PR)
  • Ear Plug Type
    Disposable Ear Plugs
  • Plug Colour
    Green
  • Pack Quantity
    200 Pairs
  • Single Number Rating (SNR)
    34dB
  • MFR Part No.
    3301120
  • Standards Met
    EN 352:2002
  • Plug Shape
    Flared Bullet
  • Series
    Max Lite
  • Cord/Band Style
    Uncorded
  • Plug Material
    Foam
  • Corded
    No
  • Disposable/Reusable
    Disposable
  • Detectability
    Not Detectable
  • Ear Plug Style
    Uncorded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome