CONIC200 Soft Ear Plugs (BOX-200)
0
1

CONIC200 Soft Ear Plugs (BOX-200)

Order Code: ZT3295892S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.616%


Description

Box of 200 pairs of disposable ear plugs. Wrapped in pairs. To EN352-2 ANSI S3.19-1974. SNR37.
Colour: yellow.

Specifications for CONIC200 Soft Ear Plugs (BOX-200)
  • Plug Shape
    Bullet
  • Disposable/Reusable
    Disposable
  • Single Number Rating
    37dBA
  • Detectability
    Not Detectable
  • Plug Material
    Polyurethane
  • Plug Colour
    Yellow
  • Ear Plug Style
    Uncorded Ear Plugs
  • Corded
    No
  • Standards Met
    EN 352-2, 2002

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome