Foam Ear Plugs Corded Metal Detectable Blue - 200xEar Plugs

Foam Ear Plugs Corded Metal Detectable Blue - 200xEar Plugs

Order Code: ZT3578975S

£89.99 Inc VAT (20%)


Description

JanSan Foam Ear Plugs Corded Metal Detectable Blue Comfortable fit thanks to the soft PU foam material. Corded for increased safety and visibility in food industry environments. Each pair comes inside a hygienic polybag with fitting instructions.

Features

Can be used in food industries (metal detectable)
Disposable ear plugs made from soft PU foam
Corded for safe keeping
Easy to fit
One pair per polybag for hygienic storage
Supplied in a handy portable dispenser box
CE certified
CE-CAT III
UKCA marked
Retail box which aids presentation for retail sales
Individually packed for vending machines
This product is sold in pairs
This product is sold in inner boxes
Materials

PU Foam, PVC, Carbon Steel

See full description
Specifications for Foam Ear Plugs Corded Metal Detectable Blue - 200xEar Plugs
  • Product Type
    Ear Plugs
  • Type
    Corded
  • Colour
    Blue
  • Material
    Carbon Steel
    PVC
    PU Foam
  • Standards Met
    CE Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome