HL400 Lite Dispenser (Am) with 400 Pairs Maximum Eu/Au

HL400 Lite Dispenser (Am) with 400 Pairs Maximum Eu/Au

Order Code: ZT3932459S

£79.99 Inc VAT (20%)


Description

Honeywell's HL400-AM dispenser, paired with 400 LaserLite, Maximum or Maximum Lite ear plugs, delivers a clean, efficient, and cost-effective ear protection solution. The dispenser's antimicrobial properties guard against stains and odors, reducing cleaning costs. Quick earplug access and versatile placement options enhance workplace efficiency. Seamlessly fitting with existing mounts, it ensures convenient installation. The prefilled, recyclable canister offers an economical choice, ensuring a continuous earplug supply.

Features and Benefits
• Antimicrobial protection for a clean workplace
• Quick earplug access and versatile placement
• Fits seamlessly with existing wall mounts
• Prefilled, recyclable canister for economical choices
• Continuous and cost-effective earplug supply

See full description
Specifications for HL400 Lite Dispenser (Am) with 400 Pairs Maximum Eu/Au
  • MFR Part No.
    1006207-AM
  • Series
    HL400-AM
  • Cord/Band Style
    Uncorded
  • Plug Colour
    Red
  • Single Number Rating
    34dBA
  • Mounting Type
    Wall
    Tabletop
  • Colour
    Black
  • Refill Type
    Bulk Refill
    Cartridge Refill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome