Laser Lite Refill PK 200

Laser Lite Refill PK 200

Order Code: ZT1577015S

£23.99 Inc VAT (20%)


Description

LASER-LITE (NRR 32) is the multi-color earplug that workers love to use. The non-irritating, non-allergenic self-adjusting foam recovers to fit virtually any ear canal. LASER-LITE is ideal for that portion of the population with smaller ear canals. Attenuation tested in accordance with ANSI S3.19-1974. , Magenta/Yellow color, , Packed in poly bags. Rating: EN352:2020 SNR 35

Specifications for Laser Lite Refill PK 200
  • MFR Part No.
    HL1013047
  • Length
    318mm
  • Height
    272mm
  • Weight
    0.26kg
  • Width
    314mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome