Max Lite Refill Canisters (Pk-400 Pairs)

Max Lite Refill Canisters (Pk-400 Pairs)

Order Code: ZT3299515S

£51.99each Inc VAT (20%)
£103.98 minimum order value
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%

Minimum order quantity: 2.

Description

Max Lite refill canisters consisting of 400 pairs of disposable foam earplugs. Max Lite earplugs are intended for smaller ear canals. Low pressure polyurethane foam expands gently for comfortable long-term wear and the T-shape assists easy handling and wear.

Features:
-400 pairs of uncorded ear plugs in each refill canister
-Smooth, soil-resistant closed cell-foam skin prevents dirt build-up
-Provide long wear-time comfort
-Compatible with HL400 dispensers

See full description
Specifications for Max Lite Refill Canisters (Pk-400 Pairs)
  • Cord/Band Style
    Uncorded
  • MFR Part No.
    50129778-001
  • Plug Colour
    Green
  • Ear Plug Type
    Refill Pack for Dispenser
  • Standards Met
    EN 352-2, 1993
  • Plug Shape
    T-Shape
  • Plug Material
    PU
  • Single Number Rating
    34dBA
  • Series
    Max Lite
  • Detectability
    Not Detectable
  • Corded
    No
  • Disposable/Reusable
    Disposable
  • Ear Plug Style
    Uncorded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome