PD-01-001 Classic One Touch Plug Refills (500)
0
1
2
3

PD-01-001 Classic One Touch Plug Refills (500)

Order Code: ZT1178007X

£69.99 Inc VAT (20%)


Description

Classic earplugs are made from a soft energy absorbing polymer foam, which allows the user to roll the plug down for easy insertion into the ear canal and then expand slowly to form a comfortable seal against noise. Ideal for use in work or leisure activities. SNR28.
Classic one touch ear plug refill, supplied in a plasic funnel for PD-01-000 (EAR9584210P) dispenser.

Specifications for PD-01-001 Classic One Touch Plug Refills (500)
  • Cord/Band Style
    Uncorded
  • Plug Shape
    Barrel
  • Pack Quantity
    500 Pairs
  • Standards Met
    EN352-2 : 1993
    CE Certified
  • Single Number Rating (SNR)
    28dB
  • Detectability
    Not Detectable
  • Plug Material
    PVC
  • MFR Part No.
    7000038203
  • Plug Colour
    Yellow
  • Ear Plug Type
    Disposable Ear Plugs
  • Series
    Classic One Touch
  • Ear Plug Style
    Uncorded Ear Plugs
  • Corded
    No
  • Disposable/Reusable
    Disposable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome