Kneepads Black (O/S) - ORN9622120K

Order Code: ZT3923271S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Designed to be fitted into work trouser knee pockets, these high-quality foam kneepads deliver excellent protection from impact and during kneeling work. Strong and comfortable, they don't limit movement to keep production at a high.

Features and Benefits
• Designed to shape around the knee to give support when needed
• Doesn't limit movement when fitted properly
• Impact absorbent padding also protects knees against debris and hard surfaces when kneeling

See full description
Specifications for Kneepads Black (O/S) - ORN9622120K
  • Size
    One Size
  • Product Type
    Knee Pads
  • Colour
    Black
  • MFR Part No.
    9025-00
  • Overall Material
    Polyethylene
  • Number of Straps
    Dual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome