Neoprene Gel Elbow Pads

Neoprene Gel Elbow Pads

Order Code: ZT1182693XCopy

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Quick release hook-n-loop fastening
One size fits all
Flexible straps for added comfort
Gel filled pad absorbs impact

See full description
Specifications for Neoprene Gel Elbow Pads
  • Product Type
    Elbow Pads
  • Colour
    Black
  • Overall Material
    Neoprene
  • Number of Straps
    Dual
  • Size
    One-Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome