Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Elbow Pads
SKZ954 Knee Pads (Pair)
Order Code:
ZT3926727S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.29
5%
1
Add to basket
Get it in
9-13
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/safety/elbow-pads/skz954-knee-pads-pair/p/ZT3926727S
Add to quotation
View all Elbow Pads
Description
Easy to insert and providing sustained comfort.
Tags:
#BulkDiscount
Specifications
Specifications for SKZ954 Knee Pads (Pair)
MFR Part No.
SKZ954
Colour
Black
Series
Skanwear
Product Type
Knee Pad Inserts
Overall Material
Polyethylene Foam
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome