Aluminium MCB Lockout Toggle

Aluminium MCB Lockout Toggle

Order Code: ZT3923036S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

This small MCB toggle is very easy to use - simply place over the breaker and tighten the internal grub screw. Once secure fit a padlock of appropriate hasp through the hole to prevent unauthorised removal.
Lockout products are a physical method of isolating equipment to prevent it being re-energised or stop the release of any stored energy

Features and Benefits
• Resistant to water, oils and extreme temperatures
• Maximum clamping size 6mm
• Easy to use Mini MCB toggle
• Simply place over the breaker and tighten the internal grub screw

See full description
Specifications for Aluminium MCB Lockout Toggle
  • Lockout Type
    Circuit Breaker
  • MFR Part No.
    LOK161
  • Maximum Shackle Diameter
    6mm
  • Colour
    Yellow
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome