Fuse Lockout

Fuse Lockout

Order Code: ZT1185546X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 +£6.1512%


Description

A universal Fuse Lockout which is fitted using an internal grub screw. Suitable for use on fuse holders from 20 Amp to 400 Amp, manufactured from nylon.

Maximum clamping size: ≤ 5mm.

Specifications for Fuse Lockout
  • Special Features
    Suitable for use on fuse holders from 20 Amp to 400 Amp
  • Lockout Type
    Fuse
  • Material
    Nylon
  • Maximum Shackle Diameter
    5mm
  • Colour
    Red
  • MFR Part No.
    LOK140
  • Maximum Number of Padlocks
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome