Large Lockout Station with Cover - 10 Locks

Large Lockout Station with Cover - 10 Locks

Order Code: ZT3480603S

£449.99 Inc VAT (20%)


Description

A lockout station should be located wherever it is deemed most appropriate for its desired purpose. This could be next to the equipment to be locked out, in a maintenance department or a central location. The absence of any equipment is immediately apparent and the missing items can be traced or replenished.

Features and Benefits
• These lockout station boards are designed to hold multiple Lockout/Tagout devices including padlocks, hasps and tags

Station Includes:
10 x Red Safety Lockout Padlocks
2 x Vinyl Coated Lockout Hasp (25mm)
2 x Vinyl Coated Lockout Hasp (38mm)
1 x Safety Tag Pen - Ultra Fine (Black)
1 x Lockout Tag (Do Not Operate)
1 x Lockout Tag (Caution This Equipment Has Been Locked Out)

See full description
Specifications for Large Lockout Station with Cover - 10 Locks
  • Colour
    Yellow
    Red
  • MFR Part No.
    LOK272
  • Lockout Type
    Lockout Station
  • Overall Width
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome