Plug/Pneumatic Lockout - Large (180 x 80 x 80MM)

Plug/Pneumatic Lockout - Large (180 x 80 x 80MM)

Order Code: ZT3939956S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.645%


Description

Manufactured from sturdy Polystyrene, these units have been developed to completely enclose electrical plugs to prevent a machine from being energized. The plug sits inside the unit with the cable being fed through an access hole.

Features and Benefits
• Suitable for standard and larger electrical plugs, including 3 phase connectors
• Has 4 holes of 3 different sizes suitable for pneumatic male air hose connectors
• Has a locking mechanism suitable for up to 4 safety padlocks

Notes
• Dimensions: 180mm x 80mm x 80mm

See full description
Specifications for Plug/Pneumatic Lockout - Large (180 x 80 x 80MM)
  • MFR Part No.
    LOK030
  • Lockout Type
    Plug Lockout
  • Product Type
    Pneumatic Lockout
  • Size
    180 x 80 x 80mm
  • Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome