Switch & Socket Cover - MTL9508988K

Switch & Socket Cover - MTL9508988K

Order Code: ZT1185473X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Ensure vital equipment cannot be accessed by locking off the socket at the wall outlet. This lockout is suitable for standard UK single sockets, and can be used for switches, power sockets, network points etc. To fit, isolate the power to the outlet, loosen the screws and place the cover behind the faceplate. Re-tighten the screws pulling the cover into place. Please note that the cable gaps are located at the side and may not be suitable for thicker/rigid cables. To use cover with plug sockets, turn the cover 90 degrees. Up to two padlocks can be fitted integrally to the unit.

See full description
Specifications for Switch & Socket Cover - MTL9508988K
  • Overall Height
    100mm
  • Shape
    Square
  • Use For
    Network Points
    Power Sockets
    Switches
  • Colour
    Red
    Transparent
  • Lockout Type
    Lockout Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome