COBAswitch Insulated Matting, Width 1000mm, 10 M Roll, Grey

COBAswitch Insulated Matting, Width 1000mm, 10 M Roll, Grey

Order Code: ZT2744566S

£1,299.99 Inc VAT (20%)


Description

COBAswitch insulated matting, width 1000 mm, 10 m roll, grey. Supplied = assembled. Height = 4.5 mm. Width = 1000 mm. Length = 10 m. Colour = grey. Material = natural rubber. Temperature resistance = -10 °C to +60 °C. Surface weight = 6.5 kg/m². Place of use = indoor use. Feature = non-slip, insulating. Surface = closed. Work area = dry. Custom dimensions possible = no. Model = closed. Form of delivery = 10 m roll. Product type = mats, conductive. Protects users from electric shocks. Suitable for working with live electrical parts in dry indoor areas. Tested to 50000 V in accordance with EN 60243-1 (VDE 0303, section 21) IEC 60243-1:1998. Made of natural rubber. Light insulated matting for working with live electrical parts, provides protection against electric shocks. For use in front of electrical cabinets, etc. or in areas around high voltage equipment. The textured surface prevents a danger of slipping. Temperature resistant from -10 °C to +60 °C. Mat height approx. 4.5 mm. Weight approx. 6.5 kg/m². Max. roll length 10 m. Grey.

See full description
Specifications for COBAswitch Insulated Matting, Width 1000mm, 10 M Roll, Grey
  • Colour
    Grey
  • Product Type
    Mats, Conductive
  • Material
    Natural Rubber
  • Supplied
    Assembled
  • Temperature Resistance
    10 To +60°C
  • Height
    4.5mm
  • Scope of Delivery
    10 M Roll
  • Features
    Non-Slip, Insulating
  • Width
    1000mm
  • Overall Length
    10m
  • Applications
    Indoor Use
  • Work Area
    Dry
  • Model
    Closed
  • Surface
    Closed
  • Surface Weight
    6.5kg/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome