Emergency Sign, Emergency Telephone, Pack Of 10, Plastic, V Shaped Sign, 200 X 200mm

Emergency Sign, Emergency Telephone, Pack Of 10, Plastic, V Shaped Sign, 200 X 200mm

Order Code: ZT2747449S

£329.99 Inc VAT (20%)


Description

Emergency sign, emergency telephone, pack of 10, plastic, V shaped sign, 200 x 200 mm. Supplied = assembled. Type of sign = V-shaped sign. Conforms to = ASR A1.3/ISO 7010. Material = plastic. Motif = emergency telephone. Length = 200 mm. Height = 200 mm. Feature = long-lasting fluorescent. Colour = green. Product type = emergency escape signs. Immediate orientation in the event of an emergency due to photoluminescent marking. Available in different versions. UV resistant - suitable for indoor and outdoor use. Photoluminescent emergency exit signs in compliance with ASR A1.3 are mandatory if no safety lighting has been installed. With 55 mcd, our photoluminescent emergency exit signs are significantly over the minimum values required by DIN 67510.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome