Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
Staff Room - Chr (200 X 50MM) - SSF9649108R
By Centurion Europe
Order Code:
ZT2591644S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 +
£2.98
12%
1
Add to basket
Get it in
10-12
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/staff-room-chr-200-x-50mm-ssf9649108r/p/ZT2591644S
Add to quotation
View all Emergency & First Aid Signs
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Staff Room - Chr (200 X 50MM) - SSF9649108R
MFR Part No.
6436°C