Striped Door Mat 40x70cm

Striped Door Mat 40x70cm

Order Code: ZT1592026SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

Addis Door Mat 100% Natural Coir Pile with Multi Colour Stripe Design-70 x 40 cm, 70_x_40_cm, 517491Description:Highly absorbent barrier to help protect & fend off dirt entering your homeDesigned for both indoor and outdoor use, made to last a long timeBright welcoming colour Stripe designDurable coir tufts with a thickness of 15 mm make this mat stand outSize: 70 x 40 cm (27 1/2 x 15 3/4)Addis - made for lifeAddis - part of the home since 1780 Addis Striped Door Mat 40x70cm Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Striped Door Mat 40x70cm
  • Type
    Floor Mats
  • Length
    700mm
  • Width
    400mm
  • Material
    Coir
  • Colour
    Striped
  • Mat Type
    Door Mats
  • Use
    Indoor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome