Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Eye Wash Solutions
20ml Eyewash Disp + 25 Pods
By HypaClens
Order Code:
ZT3524328S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/20ml-eyewash-disp-%2B-25-pods/p/ZT3524328S
Add to quotation
View all Eye Wash Solutions
Description
HypaClens Emergency 20ml Eyewash Dispenser including 25 Pods - E498
Specifications
Specifications for 20ml Eyewash Disp + 25 Pods
Weight
1.01kg
Type
Treatment Kits
Form
Eye Wash Kits
For Use With
Eyes
Size
20ml