0
1
2
3

Eye Pod 20ml, Box of 25

Order Code: ZT1187421X

£12.49 Inc VAT (20%)
£12.993.5% off


Description

Fast and efficient way to administer first aid for eyes.
Eye Pod Station
Comes complete with 10x 20ml eye pods, (sodium chloride 0.9%), mirror and 2x No.16 sterile eye pads and instructions.
Eye Pod Solution
Box of 25 eye pod solution: 20ml ampoules of sodium chloride 0.9%.

See full description
Specifications for Eye Pod 20ml, Box of 25
  • Size
    20ml
  • MFR Part No.
    80202

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome