1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Faceshields and Visors
225mm Green Acetate Face Screens

225mm Green Acetate Face Screens


See all variants from
£30.99Inc VAT (20%)
Up to 3% off
See all variants from £30.99

Description

Green acetate face screen in either shade 3 or 5.
For maximum face protection, the green acetate face screens from Centurion® are chemical resistant to keep splatter and particulate away from the skin.

Features and Benefits
• Available in shades 3 and 5
• 225mm Overall Length to provide maximum coverage
• Can be cleaned using warm soapy water and a soft cloth
• Compatible with the Centurion® S89 brow guard and S54 helmet mounted carrier

Standards
• EN 166:2001 F13
• EN 169:2002 3 (S593 only)
• EN 169:2002 5 (S595 only)

See full description

Feature Attributes

Visor Length:
225 mm
For Use With:
S54 Carrier,S54V Carrier
Shield Material:
Acetate
Shield Colour:
Green
Standards Met:
EN166F
Colour:
Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome