5C Stainless Steel Mesh Visor

5C Stainless Steel Mesh Visor

Order Code: ZT5135936S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%

Order by 3pm, get it Tomorrow

Description

3M� 5-series clear polycarbonate and acetate Faceshields certified to EN 166:2001, provide protection against high speed particles, liquid splashes and molten metal splashes
3M� 5-series mesh Faceshields certified to EN 1731:2006, provide protection against flying wood chips and twigs
3M� 5-series clear Faceshields provide protection against UV, IR (heat) and/or intense visible light
3M� 5-series clear Faceshields are anti-fog coated, optical class 1, curved and flat face polycarbonate or acetate faceshields with protection against high speed particles of medium energy (120 m/s), grade B, or of low energy (45 m/s), grade F
Designed to fit 3M� Hard Hats G-Series using 3M� V5 Faceshield Mounting System
Designed to fit 3M� SecureFit� X5000 series hard hats using 3M� U5B Faceshield Mounting System
Designed to fit 3M� G500 headgear

Suggested Applications
Use in forestry, arboriculture, facilities maintenance

See full description
Specifications for 5C Stainless Steel Mesh Visor
  • Material
    Acetate
    Polycarbonate
  • Product Type
    Mesh Visor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome