820140 Perforama Nova Face Shield
0
1
2

820140 Perforama Nova Face Shield

Order Code: ZT1177472X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%

Order by 3pm, get it Tomorrow

Description

For high-performance protection against liquid splashes and hazardous flying particles, the Performa Nova face shield is a perfect choice. This three-part shield also provides chin and neck protection with a flip front for user convenience.

Features and Benefits
• Ear muffs and hard hats can be worn alongside this face shield
• Lightweight for user comfort during prolonged use
• Ratchet suspension for a secure fit
• 3A coating offers anti-scratch, anti-UV, and anti-static properties

Typical Applications
• Heavy grinding
• Drilling
• Milling work

Standards
• EN166 1B 9 N CE

Notes
• 18cm screen
• Adjustable flip-back block position
• Medium energy impact: Class B
• Limited chemical resistance

See full description
Specifications for 820140 Perforama Nova Face Shield
  • Series
    Performa Nova
  • Shield Colour
    Clear
  • MFR Part No.
    820140
  • Lens Type
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome