1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Faceshields and Visors
Bionic Face Shields
0
1

Bionic Face Shields


3 Variants From
£33.99

Inc VAT (20%)

See 3 Product Variants
£33.99

Description

Bionic face shields with large high quality visors provide optimal vision.

Features and Benefits
• Extended protection to the chin and top-of-head
• Mechanism which locks for complete safety
• Fits comfortably with respirators or goggles
• Breathable sweatband is easy to remove for washing and replacement
• Numerous adjustments (2784 possible wearer positions) for the most comfortable fit available
• Cushioning which is extra soft on all parts of the shield in contact with the head

Standards
• EU Category PPE 2
• Quality Assurance ISO 9001 / 2000
• EU Certification 2777/12576-01/E00-00

Notes
• Available in acetate or polycarbonate
• 1011624 - Complete with anti-fog, anti-scratch and impact resistant visor
• 1011623 and 1011933 - Uncoated

See full description

Feature Attributes

Standards Met:

CE Certified,ISO 9001:2000

Series:

Bionic

Shield Colour:

Clear

Product Type:

Face Shield

Colour:

Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome