Blast Face Guard to Suit Blast Goggle

Blast Face Guard to Suit Blast Goggle

Order Code: ZT1177797XCopy

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Blast
Fits to all versions of the Blast goggles and when combined serves the same purpose as a visor but provides even more protection for the wearer's eyes.
Tested and approved to EN 166 B.

Goggles supplied
separately see above.

See full description
Specifications for Blast Face Guard to Suit Blast Goggle
  • For Use With
    Goggles BLAPSI
  • MFR Part No.
    BLV
  • Standards Met
    BS EN 166 3 BT CE
    CE Certified
  • Series
    Blast
  • Shield Colour
    Blue
  • Shield Material
    Polycarbonate
  • Product Type
    Faceshield
Product Reviews -
3 years ago by Alison
Excellent face shield for the goggles, well made & good fir

3 years ago by Orlando
Good, but eventually the tiny tabs that hold them in place break...

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome