1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Faceshields and Visors
Clear Face Screens

Clear Face Screens


Select
Select
See all variants from
£12.99Inc VAT (20%)

See all variants from £12.99

Description

These clear face screens deliver impact protection in a range of professional settings. Designed to fit all Centurion helmets, (including Concept, Vision Plus, and Vulcan), these screens fit into the S54 general-purpose carrier and S89, the headband mounted brow guard.

Features and Benefits
• Easy to sanitise with a soft cloth and warm, soapy water
• Designed for an in-use lifespan of 5 years
• Quick and easy to fit

Standards
• BS EN166

Notes
• Screens only - helmet and carrier sold separately
• S580: Face Screen - Polycarbonate 150mm
• S590: Face Screen - Polycarbonate 210mm
• S598: Heat Shield Face Screen - Triacetate 225mm

See full description

Feature Attributes

Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome