0
1

Evoguard C1 Industrial Visor Kit

Order Code: ZT4039778S

£19.99 Inc VAT (20%)


Description

Engineered for optimal safety and comfort, these Evoguard visors are lightweight and easily integrated with JSP® EVOGuard® brow guard systems and EVO® helmets, each visor prioritises wearer comfort and safety with anti-scratch and anti-mist features, adjustable fittings, and replaceable Chamlon™ sweatband.

Features and Benefits
• UV protection with high-light transmission
• Electric arc protection improves overall safety
• Easy integration with JSP EVOGuard® brow guard systems and EVO® helmets
• Lightweight design for comfortable prolonged wear
• Replaceable Chamlon™ sweatband provides superior comfort
• Anti-scratch and anti-mist features keep user vision clear

Standards
• EN 166
• EN 170

See full description
Specifications for Evoguard C1 Industrial Visor Kit
  • Series
    EVOGuard®
  • Material
    Polycarbonate
  • MFR Part No.
    ADA240-060-000
  • Colour
    Transparent
  • Product Type
    Visor