PLASMA FULL FACE PC VISOR CLEAR

PLASMA FULL FACE PC VISOR CLEAR

Order Code: ZT1576884SCopy

£55.99 Inc VAT (20%)


Description

Anti-fog and scratch resistant treatment, Panoramic lens compatible for overlapping corrective glasses, Drip proof upper contour made of rubber, Impact resistant even at extreme temperatures, Conforms to EN166, Compatible with Plasma helmets only

Specifications for PLASMA FULL FACE PC VISOR CLEAR
  • MFR Part No.
    KAWVI00003-015
  • Width
    176mm
  • Colour
    Transparent
  • Weight
    0.3329kg
  • Height
    192mm
  • Length
    234mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome