S911 Clear Acetate Chin Guard Face Screen
0
1
2

S911 Clear Acetate Chin Guard Face Screen

Order Code: ZT1177823X

£13.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.490%
5 +£12.825%


Description

For those rare occasions when a safety helmet isn't required, this face screen can be worn alone with a Centurion® brow guard.

When head protection is required, the screen can also be fitted to the Classic General Purpose Carrier for a flexible and convenient safety solution.

Features and Benefits
• Allows for a wide field of vision
• Can be conveniently fitted to S54/S54V carriers as well as S89 Browguard
• Protects against organic and inorganic chemical splash
• Can be cleaned using warm, soapy water and a soft cloth to prolong product life
• Suitable for recycling for a sustainable choice

Typical Applications
• Drilling
• Milling

Standards
• EN 166:2001 1F3

See full description
Specifications for S911 Clear Acetate Chin Guard Face Screen
  • Shield Material
    Acetate
  • Visor Length
    150mm
  • For Use With
    S89 Browguard
    S54V Visor Carrier
    S54 Visor Carrier
  • Standards Met
    BS EN 166
    BS EN 1.F.3
  • MFR Part No.
    S911
  • Shield Colour
    Clear
  • Product Type
    Chin Guard
  • Colour
    Transparent
  • Material
    Acetate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome