Screen for 960-150 Faceshield

Screen for 960-150 Faceshield

Order Code: ZT1177795X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Conforms to: EN166
Optical Class 1
Mechanical Strength B

Specifications for Screen for 960-150 Faceshield
  • For Use With
    Face Shield TFF9601500K
  • Shield Material
    Polycarbonate
  • Shield Colour
    Clear
  • MFR Part No.
    P200
  • Visor Length
    200mm
  • Standards Met
    EN166
  • Product Type
    Visor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome