Super Vizor SV9AC Clear Acetate Visor - 200mm

Super Vizor SV9AC Clear Acetate Visor - 200mm

Order Code: ZT1026496P

£10.99 Inc VAT (20%)
£11.393.5% off


Description

A robust, heavy-duty, helmet mounted clear acetate face visor. Compatible with hearing protection and a wide range of helmet designs (size, shape and geometry).

Features and benefits:
-Visor fixing method is secure and allows easy visor replacement
-Provides wearers with maximum protection allowing full unrestricted head movement
-Creased visor eliminates gaps and visor profile follows contours of the face
-Compatible with helmet mounted earmuffs including Honeywell Bilsom communication earmuffs
-The visors design allows it to be tilted whilst leaving the earmuffs in place

See full description
Specifications for Super Vizor SV9AC Clear Acetate Visor - 200mm
  • Shield Colour
    Clear
  • Shield Material
    Acetate
  • MFR Part No.
    1002307
  • Standards Met
    EC Category PPE 2
    EC Certificate Number N° 0100
  • Visor Length
    200mm
  • Series
    SV9AC
  • For Use With
    Hearing protection
    Helmets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome