1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Faceshields and Visors
Turboshield Visor

Turboshield Visor


See all variants from
£11.99

Inc VAT (20%)

See all variants from £11.99

Description

Clear Visors are ideal for most indoor work applications. Feeling safer when working as this visor has 50% more chin coverage compared to traditional visors, without the need for bulky accessories. The Visors can easily be removed with the new push-button release system which allows for easy visor exchange in seconds.

Feature Attributes

Shield Colour:

Clear

Standards Met:

C1519.2HON,EN 166,EN 169,EN 170,EN 172

Shield Material:

Polycarbonate

Series:

Turboshield

Material:

Polycarbonate

Product Type:

Visor

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome