V-GARD STANDARD BROWGUARD

V-GARD STANDARD BROWGUARD

Order Code: ZT1577790SCopy

£23.99 Inc VAT (20%)


Description

V-Gard Headgear is a brow guard that in combination with the wide range of V-Gard Visors offers a lightweight, comprehensive face protection system. Featuring a durable and stylish HDPE frame and the choice of over 20 visors it is ideal for many applications. With the unique 3-point visor load system visors are fitted or removed easily and quickly. Adjustable to all head sizes and with two comfort sweatbands all day comfort is ensured. Self-retaining, easy-to-grip visor adjustment knobs – no more lost parts!, Seven-point crown adjustment to fit most head sizes and shapes, Replaceable, sweat-wicking, cushioned headband helps keep workers dry and cool , Sweat-wicking ratchet cover keeps nape comfortable , For use ONLY with wide range V-Gard Visors; not for use where head protection is required , All non-metal construction , Conforms to EN1731:2006 Personal eye protection. Mesh eye and face protectors, Conforms to EN 166:2002 Personal eye protection. (When worn with appropriate visor)

See full description
Specifications for V-GARD STANDARD BROWGUARD
  • MFR Part No.
    MSA10127061
  • Colour
    Black
  • Weight
    0.3557kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome