Floor Sign Cleaning In Progress Each

Floor Sign Cleaning In Progress Each

Order Code: ZT2425917S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

JanSan® Floor Sign CLEANING in PROGRESS is easy to deploy free standing floor signs are to be used when cleaning is in progress to highlight the potential accident spot.hese signs are easy to see in the eye-catching bright yellow rigid plastic with vivid red/black graphics on either side. Product features: - These hard wearing, bright yellow signs are printed on both sides for high visibility. - 57cm in height, these A-framed designed floor signs fold away for easy storage. - Folding Floor Sign Caution CLEANING in PROGRESS. - All plastic heavy-duty folding safety sign. - Bright yellow with red/black signage. - Printed both sides with warning or information. Specification: - H 66cm 26 Inches - W 30cm 12 Inches

See full description
Specifications for Floor Sign Cleaning In Progress Each
  • Colour
    Yellow
  • Product Type
    Floor Safety Signs
  • Size
    66 x 30cm
  • Material
    Rigid Plastic
  • Height
    66cm
  • Width
    30cm
  • Design
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome