Sign Food Wash Only

Sign Food Wash Only

Order Code: ZT5538045SCopy

£7.99 Inc VAT (20%)
£9.1913% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 +£7.358%


Description

It is critical in kitchens and food preparation areas to display clear information regarding food safety to avoid the risk of cross contamination Product features 90(H) x 230(W)mm Dimensions: 230 x 90mm Waterproof Essential food preparation notice Self adhesive vinyl Highly visible clear message Helps to prevent the risk of cross contamination

Specifications for Sign Food Wash Only
  • Width
    230mm
  • Size
    230 x 90mm
  • Height
    90mm
  • Fixing Method
    Self Adhesive
  • Material
    Self Adhesive Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome