Blocfor Fall Arrester Max. Load 150 Kg ESD M47/M23

Blocfor Fall Arrester Max. Load 150 Kg ESD M47/M23

Order Code: ZT3462741S

£399.99 Inc VAT (20%)


Description

blocfor fall arrester, max. load 150 kg, ESD M47/M23. Supplied = assembled. Wire rope length = 1.8 m. Max. load = 150 kg. Product type = fall arresters. Easy installation. Easy to use. Rotating connecting element. Easy maintenance. Few individual parts. Fibreglass-nylon blend housing. Vertical movement with 20° deflection. Automatic winding and unwinding. On-site annual inspection by an expert (DGUV 312-906) possible. Complies with standard EN 360 and test directives CNB/P/11.060 and CNB/P/11.062. A spring keeps the belt under constant tension. In the event of a fall, the fall arrester with automatic retraction blocks immediately, and the forces caused by a fall are absorbed on the basis of the energy absorbing lanyard principle.

See full description
Specifications for Blocfor Fall Arrester Max. Load 150 Kg ESD M47/M23
  • Wire Rope Length
    1.8m
  • Product Type
    Fall Arrester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome