Kratos Fall Arrester on Kernmantle Rope 10m White/Green - HSFA2010210

Kratos Fall Arrester on Kernmantle Rope 10m White/Green - HSFA2010210

Order Code: ZT5694970S

£149.99 Inc VAT (20%)


Description

Kratos Fall Arrester on Kernmantle Rope with energy absorber. The rope has a breaking strength of > 15 kN. It has a 1 steel screw-locking karabiner.
• Fall Arrester on kernmantle rope 10m with energy absorber
• Breaking Strength: 15 kN
• Connector: 1 steel screw-locking karabiner FA 50 101 17
• Rope Grab: Stainless Steel
• Anchorage Line: Polyester kernmantle rope
• Rope Length: 10m
• Conforms to EN353-2:2002

See full description
Specifications for Kratos Fall Arrester on Kernmantle Rope 10m White/Green - HSFA2010210
  • Rope Length
    10m
  • Colour
    White/Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome