Protecta Mini Twin Rebel - 2m

Order Code: ZT1187252X

£329.99 Inc VAT (20%)


Description

Twin leg retractable lanyard. Alu scaffold hook at the anchor ends, triple action karabiner at harness connection. 140kg maximum user weight. CE EN360:2002.

Specifications for Protecta Mini Twin Rebel - 2m
  • MFR Part No.
    3100422
  • Size
    2.0m
  • Working Capacity
    2m
  • Series
    Protecta®
  • Lifeline Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome