Ready to Use 'Scaffolding' Fall Arrest Kit (Xl/Xxl)

Ready to Use 'Scaffolding' Fall Arrest Kit (Xl/Xxl)

Order Code: ZT3081587S

£129.99 Inc VAT (20%)


Description

Capacity kg: 140.
Consists of: 2 point harness (front chest & rear) with energy absorber and fall arrest lanyard c/w karibiner & scaffolding hook plus storage bag.
Length m: 2.
Material: Harness and lanyard is webbing.
Product Type: Kits.
Size: XL & 2XL.
Use With: Fall arrest kit.
Working Length m: 2.Inclused harness with 2 anchorage points, 1 to rearm 1 at front, 2 x adjustable sizing side plates, 2m energy absorbing fall arrest lanyard complete with 1 karabiner and a scaffolding hook. Comes in a handy storage bag. Available in 2 sizings: S/M/L and XL/2XL.

See full description
Specifications for Ready to Use 'Scaffolding' Fall Arrest Kit (Xl/Xxl)
  • Size
    XL/2XL
  • Capacity
    140kg
  • Material
    Harness and lanyard is webbing
  • Length
    2m
  • Use With
    Fall arrest kit
  • Working Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome