1. Safety/
  2. Site Safety/
  3. Heating & Cooling/
  4. Heating Equipment/
  5. Heaters & Accessories/
  6. Fan Heaters
Mighty Heat Fire Flo Commercial Electric Space Heaters

Mighty Heat Fire Flo Commercial Electric Space Heaters


Select
See all variants from
£142.99

Inc VAT (20%)

Up to 4.5% off

See all variants from £142.99

Description

Designed to offer the most cost effective 3ph heating solutions available. Ideal for small industrial units and a whole host of applications. Available in 12kW and 23kW outputs these fully serviceable heaters are built in the UK. Comes with two years warranty and full spare parts availability. With over temp and phase protection. Thermostat fitted as standard.

Supply: 400v 50hz
Max Current:22A
FF12 - 12kW
Max. heat capacity: 11,111kcal.
Max. pressure: 85MPa.
Air flow: 1,200.
Dimensions (H x D x W): 425 x 345 x 295mm.
Weight: 15.0kg.
FF23 - 23kW
Max. heat capacity: 17,497kcal.
Max. pressure: 90MPa.
Air flow: 1,850.
Dimensions (H x D x W): 415 x 345 x 504mm.
Weight: 20.0kg.

See full description

Feature Attributes

Manufacturer Guarantee:

2 Year Manufactures Warranty as Standard.

Number of Heat Settings:

2

Number of Cool Settings:

1

Overall Depth:

345 mm

Portability:

Portable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome