Double Chrome Stand (FCC2)

Double Chrome Stand (FCC2)

Order Code: ZT1196412P

£75.99 Inc VAT (20%)


Description

Double Tubular Chrome Stand

Please note: images are for illustration purposes only.

Specifications for Double Chrome Stand (FCC2)
  • MFR Part No.
    107-1008
  • External Width
    490mm
  • External Depth
    310mm
  • External Height
    700mm
  • Weight
    3.25kg
  • Number of Extinguishers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome