Fire Extinguisher Trolley with Pneumatic Tyres Max. Load 50 Kg In Red

Fire Extinguisher Trolley with Pneumatic Tyres Max. Load 50 Kg In Red

Order Code: ZT4273429S

£599.99 Inc VAT (20%)


Description

Fire extinguisher trolley, with pneumatic tyres, max. load 50 kg, red. Supplied = pre-assembled, final assembly by customer. Max. load = 50 kg. Wheel type = block profile pneumatic tyres. Wheel diameter = 260 mm. Wheel bearing = roller bearing. Material = steel. Overall height = 1505 mm. Overall width = 680 mm. Overall depth = 830 mm. Weight = 7.7 kg. Wheel fittings = pneumatic tyres. Transport of three fire extinguishers simultaneously. Storage of fire extinguishers at the intended site. Compatible with many different fire extinguisher sizes. Ensures safety in the company. Robust and reliable. Versatile use in the workshop. The fire extinguisher trolley provides a practical solution for the transport and safe storage of up to three fire extinguishers simultaneously. This robust and stable trolley contributes to making a working environment safe, and makes transporting fire extinguishers with cylinder sizes from 6 to 12 kg convenient. A bracket holds the extinguishers securely in position, and can also be adjusted to two different heights in order to accommodate different cylinder sizes. Rubber pads on the bracket ensure the surface of the extinguishers won't be scratched or damaged. In addition to the bracket, the fire extinguishers are placed on sturdy support rings, which ensure maximum stability. The trolley features pneumatic tyres that absorb vibrations during transport over uneven surfaces, making smooth transport possible. The transport trolley is also used as a collection point that ensures several fire extinguishers are at hand in the event of an emergency. The mobile device makes it possible to react more quickly in emergency situations. In dangerous working environments that present fire hazards, such as welding stations, the trolley allows fire extinguishers to be kept ready as a precautionary measure. In case of fire, employees can react quickly and appropriately without having to walk long distances to get to fire extinguishers kept on the wall. In addition, the trolley proves extremely practical when changing or filling fire extinguishers in the workshop. Employees no longer need to carry heavy, individual fire extinguishers from one place to another, which reduces the physical effort required at the workplace. The plastic safety handles, including a hand guard, guarantee an anti-slip grip when manoeuvring the trolley. The stand provides stability when the trolley is parked in the workshop. The fire extinguisher trolley is manufactured in Germany and exhibits the highest quality. Individual customisations, special sizes and other wheels are available upon request. This model does not come with fire extinguishers. Suitable fire extinguishers can be found in our webshop under Accessories. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Fire Extinguisher Trolley with Pneumatic Tyres Max. Load 50 Kg In Red
  • Product Type
    Fire Extinguisher Trolley
  • Material
    Steel
  • Colour
    Red
  • Wheel Diameter
    260mm
  • Weight
    7.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome